END MILL, BRIGHT, 5/8"X5/8"X3/4"X3" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL, BRIGHT, 5/8"X5/8"X3/4"X3"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC61061
  • Mfr. Model # C61061
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 190.0 lbs

Technical Specs

  • Finish Bright
  • Item Carbide End Mill
  • Number of Flutes 2
  • Grade General Purpose
  • List Number CEM-SE-2
  • Overall Length 3"
  • Shank Dia. 5/8"
  • Cutting Direction Right Hand
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility No
  • Length of Cut 0.75"
  • Helix Angle 35 deg.
  • Cast Iron (K) Compatibility Yes
  • Hardened (H) Compatibility No
  • Super Alloy (S) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • End Mill Style Corner Radius
  • Single End/Double End Single End
  • Milling Diameter 5/8"
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center
  • Corner Radius 0.000"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list