Skip Content
END MILL 5/8X21/4X5 .090 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 5/8X21/4X5 .090 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60586
  • Mfr. Model # C60586
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 296.1 lbs

Technical Specs

  • Item Carbide End Mill
  • Finish Bright
  • Number of Flutes 5
  • Overall Length 5"
  • Grade High Performance
  • List Number CEM-V2-5R
  • Cutting Direction Right Hand
  • Shank Dia. 5/8"
  • Length of Cut 2.25"
  • Corner Radius 0.09"
  • Helix Angle 38 deg.
  • Steel (P) Compatibility Yes
  • Super Alloy (S) Compatibility Yes
  • Cast Iron (K) Compatibility No
  • Stainless (M) Compatibility Yes
  • Non Ferrous (N) Compatibility No
  • Hardened (H) Compatibility Yes
  • Single End/Double End Single End
  • End Mill Style Corner Radius
  • Milling Diameter 5/8"
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Roughing/Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list