Skip Content
END MILL 5/8X21/4X5 .060 SCEM TIALN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 5/8X21/4X5 .060 SCEM TIALN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC80068
  • Mfr. Model # C80068
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 296.1 lbs

Technical Specs

  • Finish Titanium Aluminium Nitride
  • Grade General Purpose
  • Number of Flutes 4
  • Item Carbide End Mill
  • Overall Length 5"
  • List Number CEM-V-4R
  • Cutting Direction Right Hand
  • Shank Dia. 5/8"
  • Length of Cut 2.25"
  • Corner Radius 0.06"
  • Steel (P) Compatibility Yes
  • Helix Angle 38 deg.
  • Cast Iron (K) Compatibility No
  • Non Ferrous (N) Compatibility No
  • Stainless (M) Compatibility Yes
  • Hardened (H) Compatibility Yes
  • Super Alloy (S) Compatibility Yes
  • Single End/Double End Single End
  • Milling Diameter 5/8"
  • End Mill Style Corner Radius
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list