Skip Content
END MILL 5/8X2 1/4X5 RUF-SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 5/8X2 1/4X5 RUF-SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60464
  • Mfr. Model # C60464
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 279.6 lbs

Technical Specs

  • Finish Bright
  • Item Carbide End Mill
  • Number of Flutes 3
  • Grade High Performance
  • List Number CEM-RA-3
  • Overall Length 5"
  • Shank Dia. 5/8"
  • Cutting Direction Right Hand
  • Length of Cut 2.25"
  • Steel (P) Compatibility No
  • Stainless (M) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility No
  • Cast Iron (K) Compatibility No
  • Milling Dia. 5/8"
  • Single End/Double End Single End
  • End Mill Style Square
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Material Carbide
  • End Mill Cutting Type Center
  • End Mill Application Roughing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list