Skip Content
END MILL 5/8X2 1/4X5 RUF-SCEM-TICN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 5/8X2 1/4X5 RUF-SCEM-TICN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC70464
  • Mfr. Model # C70464
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 275.4 lbs

Technical Specs

  • Finish Titanium Carbo Nitride
  • Item Carbide End Mill
  • Overall Length 5"
  • Number of Flutes 3
  • Grade High Performance
  • Shank Dia. 5/8"
  • List Number CEM-RA-3
  • Cutting Direction Right Hand
  • Length of Cut 2.25"
  • Steel (P) Compatibility No
  • Stainless (M) Compatibility No
  • Cast Iron (K) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Single End/Double End Single End
  • Hardened (H) Compatibility No
  • Milling Dia. 5/8"
  • Super Alloy (S) Compatibility No
  • End Mill Style Square
  • Shank Type Straight with Flats
  • Helix Angle 38 deg.
  • Dimension Type Fractional Inch
  • End Mill Material Carbide
  • End Mill Application Roughing
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list