Skip Content
END MILL 5/8X2 1/2X5 SCEM-TICN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 5/8X2 1/2X5 SCEM-TICN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC70501
  • Mfr. Model # C70501
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 285.4 lbs

Technical Specs

  • Item Carbide End Mill
  • Finish Titanium Carbo Nitride
  • Grade High Performance
  • Number of Flutes 2
  • Overall Length 5"
  • List Number CEM-AM-2
  • Shank Dia. 5/8"
  • Length of Cut 2.5"
  • Helix Angle 45 deg.
  • Stainless (M) Compatibility No
  • Steel (P) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Cast Iron (K) Compatibility No
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility No
  • Cutting Direction Right Hand
  • Single End/Double End Single End
  • Milling Dia. 5/8"
  • End Mill Style Square
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Cutting Type Center
  • End Mill Material Carbide
  • End Mill Application Roughing/Finishing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list