Skip Content
END MILL 5/8X2 1/2X5 SCEM TIALN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 5/8X2 1/2X5 SCEM TIALN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC80446
  • Mfr. Model # C80446
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Finish Titanium Aluminium Nitride
  • Item Carbide End Mill
  • Number of Flutes 5
  • Grade High Performance
  • Overall Length 5"
  • Shank Dia. 5/8"
  • List Number CEM-EM-5
  • Helix Angle 47 deg.
  • Cutting Direction Right Hand
  • Stainless (M) Compatibility Yes
  • Steel (P) Compatibility Yes
  • Length of Cut 2.5"
  • Cast Iron (K) Compatibility No
  • Non Ferrous (N) Compatibility No
  • Milling Dia. 5/8"
  • Single End/Double End Single End
  • Hardened (H) Compatibility Yes
  • Super Alloy (S) Compatibility Yes
  • End Mill Style Square
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Cutting Type Center
  • End Mill Material Carbide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list