Skip Content
END MILL 5/8X11/4X31/2 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 5/8X11/4X31/2 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60116
  • Mfr. Model # C60116
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 221.8 lbs

Technical Specs

  • Finish Bright
  • Number of Flutes 4
  • Item Carbide End Mill
  • Overall Length 3-1/2"
  • Grade General Purpose
  • Shank Dia. 5/8"
  • List Number CEM-V-4B
  • Helix Angle 38 deg.
  • Length of Cut 1.25"
  • Cutting Direction Right Hand
  • Steel (P) Compatibility Yes
  • Cast Iron (K) Compatibility No
  • Stainless (M) Compatibility Yes
  • Hardened (H) Compatibility Yes
  • Non Ferrous (N) Compatibility No
  • Milling Diameter 5/8"
  • Super Alloy (S) Compatibility Yes
  • End Mill Style Ball Nose
  • Single End/Double End Single End
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list