END MILL, TIALN, 5/8"X5/8"X1-1/4"X3-1/2" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL, TIALN, 5/8"X5/8"X1-1/4"X3-1/2"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC80061
  • Mfr. Model # C80061
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 220.8 lbs

Technical Specs

  • Item Carbide End Mill
  • Number of Flutes 4
  • Finish Titanium Aluminium Nitride
  • Grade General Purpose
  • Overall Length 3-1/2"
  • Shank Dia. 5/8"
  • List Number CEM-V-4R
  • Cutting Direction Right Hand
  • Steel (P) Compatibility Yes
  • Length of Cut 1.25"
  • Helix Angle 38 deg.
  • Stainless (M) Compatibility Yes
  • Super Alloy (S) Compatibility Yes
  • Non Ferrous (N) Compatibility No
  • Single End/Double End Single End
  • Cast Iron (K) Compatibility No
  • End Mill Style Corner Radius
  • Milling Diameter 5/8"
  • Hardened (H) Compatibility Yes
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Cutting Type Center
  • End Mill Material Carbide
  • Corner Radius 0.000"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list