END MILL, BRIGHT,5/8"X5/8"X1-1/4"X3-1/2" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL, BRIGHT,5/8"X5/8"X1-1/4"X3-1/2"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60155
  • Mfr. Model # C60155
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 216.2 lbs

Technical Specs

  • Item Carbide End Mill
  • Overall Length 3-1/2"
  • Grade General Purpose
  • Number of Flutes 4
  • Finish Bright
  • List Number CEM-RS
  • Shank Dia. 5/8"
  • Length of Cut 1.25"
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Cutting Direction Right Hand
  • Cast Iron (K) Compatibility No
  • Non Ferrous (N) Compatibility No
  • Super Alloy (S) Compatibility No
  • End Mill Style Square
  • Single End/Double End Single End
  • Hardened (H) Compatibility Yes
  • Milling Diameter 5/8"
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Roughing
  • End Mill Cutting Type Center
  • End Mill Material Carbide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list