END MILL, BRIGHT, 5/8"X5/8"X1-5/8"X4" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL, BRIGHT, 5/8"X5/8"X1-5/8"X4"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60445
  • Mfr. Model # C60445
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 220.8 lbs

Technical Specs

  • Number of Flutes 5
  • Finish Bright
  • Item Carbide End Mill
  • Grade General Purpose
  • Overall Length 4"
  • Shank Dia. 5/8"
  • List Number CEM-EM-5
  • Length of Cut 1.625"
  • Helix Angle 47 deg.
  • Cutting Direction Right Hand
  • Steel (P) Compatibility Yes
  • Cast Iron (K) Compatibility No
  • Stainless (M) Compatibility Yes
  • Non Ferrous (N) Compatibility No
  • Single End/Double End Single End
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility Yes
  • Milling Diameter 5/8"
  • End Mill Style Square
  • Dimension Type Fractional Inch
  • Shank Type Straight without Flats
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list