Skip Content
END MILL 5/8X1 5/8X4 SCEM-TICN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 5/8X1 5/8X4 SCEM-TICN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC70639
  • Mfr. Model # C70639
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 227.0 lbs

Technical Specs

  • Item Carbide End Mill
  • Finish Titanium Carbo Nitride
  • Grade High Performance
  • Number of Flutes 3
  • Overall Length 4"
  • Shank Dia. 5/8"
  • Length of Cut 1.625"
  • Helix Angle 35 deg.
  • List Number CEM-AM-3
  • Cutting Direction Right Hand
  • Steel (P) Compatibility No
  • Stainless (M) Compatibility No
  • Cast Iron (K) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Super Alloy (S) Compatibility No
  • Milling Diameter 5/8"
  • Hardened (H) Compatibility No
  • End Mill Style Square
  • Single End/Double End Single End
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list