Skip Content
END MILL 5/8X1 5/8X4 SCEM-TICN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 5/8X1 5/8X4 SCEM-TICN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC70500
  • Mfr. Model # C70500
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.39 lbs

Technical Specs

  • Item Carbide End Mill
  • Number of Flutes 2
  • Finish Titanium Carbo Nitride
  • Overall Length 4"
  • Shank Dia. 5/8"
  • Grade High Performance
  • List Number CEM-AM-2
  • Cutting Direction Right Hand
  • Length of Cut 1.625"
  • Helix Angle 45 deg.
  • Steel (P) Compatibility No
  • Stainless (M) Compatibility No
  • Cast Iron (K) Compatibility No
  • Super Alloy (S) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Milling Dia. 5/8"
  • Single End/Double End Single End
  • End Mill Style Square
  • Hardened (H) Compatibility No
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Material Carbide
  • End Mill Cutting Type Center
  • End Mill Application Roughing/Finishing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list