Skip Content
END MILL 5/8X1 5/8X4 .030 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 5/8X1 5/8X4 .030 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60392
  • Mfr. Model # C60392
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 211.3 lbs

Technical Specs

  • Finish Bright
  • Item Carbide End Mill
  • Grade High Performance
  • Number of Flutes 3
  • Overall Length 4"
  • Shank Dia. 5/8"
  • List Number CEM-EM-3
  • Cutting Direction Right Hand
  • Length of Cut 1.625"
  • Corner Radius 0.020"
  • Helix Angle 30 deg.
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Cast Iron (K) Compatibility No
  • Milling Diameter 5/8"
  • End Mill Style Corner Radius
  • Non Ferrous (N) Compatibility No
  • Super Alloy (S) Compatibility No
  • Single End/Double End Single End
  • Hardened (H) Compatibility Yes
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Cutting Type Center
  • End Mill Application Roughing/Finishing
  • End Mill Material Carbide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list