END MILL, BRIGHT,5/8"X5/8"X1-1/4"X3-1/2" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL, BRIGHT,5/8"X5/8"X1-1/4"X3-1/2"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC61065
  • Mfr. Model # C61065
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 209.1 lbs

Technical Specs

  • Finish Bright
  • Number of Flutes 2
  • Item Carbide End Mill
  • Grade General Purpose
  • Overall Length 3-1/2"
  • List Number CEM-SE-2
  • Shank Dia. 5/8"
  • Cutting Direction Right Hand
  • Length of Cut 1.25"
  • Corner Radius 0.09"
  • Helix Angle 35 deg.
  • Stainless (M) Compatibility No
  • Steel (P) Compatibility Yes
  • Non Ferrous (N) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Super Alloy (S) Compatibility No
  • Milling Diameter 5/8"
  • Hardened (H) Compatibility No
  • Single End/Double End Single End
  • End Mill Style Corner Radius
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Cutting Type Center
  • End Mill Material Carbide
  • End Mill Application Finishing

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list