Skip Content
END MILL 5/8X1 1/4X3 1/2 .000 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 5/8X1 1/4X3 1/2 .000 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC61689
  • Mfr. Model # C61689
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 218.1 lbs

Technical Specs

  • Finish Bright
  • Number of Flutes 3
  • Item Carbide End Mill
  • Grade General Purpose
  • Overall Length 3-1/2"
  • Shank Dia. 5/8"
  • List Number CEM-SE-3
  • Length of Cut 1.25"
  • Steel (P) Compatibility Yes
  • Cutting Direction Right Hand
  • Stainless (M) Compatibility Yes
  • Helix Angle 30 deg.
  • Cast Iron (K) Compatibility Yes
  • Non Ferrous (N) Compatibility Yes
  • Hardened (H) Compatibility No
  • Super Alloy (S) Compatibility No
  • Milling Diameter 5/8"
  • End Mill Style Corner Radius
  • Single End/Double End Single End
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center
  • Corner Radius 0.000"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list