Skip Content
END MILL 5/64X1/4X1 1/2 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 5/64X1/4X1 1/2 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC63515
  • Mfr. Model # C63515
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Item Carbide End Mill
  • Number of Flutes 4
  • Finish Bright
  • Grade General Purpose
  • Overall Length 1-1/2"
  • Shank Dia. 1/8"
  • List Number CEM-SE-4B
  • Cutting Direction Right Hand
  • Helix Angle 30 deg.
  • Length of Cut 0.1875"
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Non Ferrous (N) Compatibility Yes
  • Super Alloy (S) Compatibility Yes
  • Hardened (H) Compatibility Yes
  • Single End/Double End Single End
  • End Mill Style Ball Nose
  • Milling Diameter 5/64"
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list