Skip Content
END MILL 5/32X9/16X2 .010 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 5/32X9/16X2 .010 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60368
  • Mfr. Model # C60368
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.79 lbs

Technical Specs

  • Item Carbide End Mill
  • Finish Bright
  • Grade High Performance
  • Shank Dia. 5/32"
  • Overall Length 2"
  • Number of Flutes 3
  • List Number CEM-EM-3
  • Cutting Direction Right Hand
  • Length of Cut 0.5625"
  • Corner Radius 0.010"
  • Cast Iron (K) Compatibility No
  • Stainless (M) Compatibility Yes
  • Helix Angle 30 deg.
  • Steel (P) Compatibility Yes
  • Non Ferrous (N) Compatibility No
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility Yes
  • Single End/Double End Single End
  • Milling Diameter 5/32"
  • End Mill Style Corner Radius
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Material Carbide
  • End Mill Application Roughing/Finishing
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list