Skip Content
END MILL 5/32X9/16X2 .000 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 5/32X9/16X2 .000 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC61015
  • Mfr. Model # C61015
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.15 lbs

Technical Specs

  • Finish Bright
  • Grade General Purpose
  • Number of Flutes 2
  • Item Carbide End Mill
  • Shank Dia. 5/32"
  • List Number CEM-SE-2
  • Cutting Direction Right Hand
  • Overall Length 2"
  • Length of Cut 0.5625"
  • Helix Angle 35 deg.
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility No
  • Cast Iron (K) Compatibility Yes
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Single End/Double End Single End
  • End Mill Style Corner Radius
  • Milling Dia. 5/32"
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center
  • Corner Radius 0.000"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list