Skip Content
END MILL 5/32X7/16X3 SCEM TIALN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 5/32X7/16X3 SCEM TIALN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC80208
  • Mfr. Model # C80208
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Carbide End Mill
  • Number of Flutes 2
  • Finish Titanium Aluminium Nitride
  • Grade General Purpose
  • Overall Length 3"
  • Shank Dia. 3/8"
  • List Number CEM-DE-2B
  • Cutting Direction Right Hand
  • Length of Cut 0.4375"
  • Helix Angle 35 deg.
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Super Alloy (S) Compatibility Yes
  • Hardened (H) Compatibility No
  • Single End/Double End Double End
  • End Mill Style Ball Nose
  • Milling Dia. 5/32"
  • Shank Type Straight with Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Cutting Type Center
  • End Mill Material Carbide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list