Skip Content
END MILL 5/16X7/16X2 SCEM-TICN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 5/16X7/16X2 SCEM-TICN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC70623
  • Mfr. Model # C70623
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.01 lbs

Technical Specs

  • Finish Titanium Carbo Nitride
  • Number of Flutes 3
  • Grade High Performance
  • Overall Length 2"
  • Shank Dia. 5/16"
  • List Number CEM-AM-3
  • Cutting Direction Right Hand
  • Length of Cut 0.4375"
  • Item Carbide End Mill
  • Helix Angle 35 deg.
  • Steel (P) Compatibility No
  • Super Alloy (S) Compatibility No
  • Stainless (M) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Cast Iron (K) Compatibility No
  • Single End/Double End Single End
  • Milling Diameter 5/16"
  • Hardened (H) Compatibility No
  • End Mill Style Square
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list