Skip Content
END MILL 5/16X3/4X3 1/2 SCEM TIALN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 5/16X3/4X3 1/2 SCEM TIALN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC80213
  • Mfr. Model # C80213
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Grade General Purpose
  • Item Carbide End Mill
  • Finish Titanium Aluminium Nitride
  • Number of Flutes 2
  • Overall Length 3-1/2"
  • Cutting Direction Right Hand
  • Shank Dia. 3/8"
  • List Number CEM-DE-2B
  • Stainless (M) Compatibility No
  • Helix Angle 35 deg.
  • Steel (P) Compatibility Yes
  • Length of Cut 0.75"
  • Cast Iron (K) Compatibility Yes
  • Super Alloy (S) Compatibility Yes
  • Non Ferrous (N) Compatibility Yes
  • Hardened (H) Compatibility No
  • Single End/Double End Double End
  • Milling Dia. 5/16"
  • End Mill Style Ball Nose
  • Shank Type Straight with Flats
  • Dimension Type Fractional Inch
  • End Mill Cutting Type Center
  • End Mill Material Carbide
  • End Mill Application Finishing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list