Skip Content
END MILL 5/16X3/4X3 1/2 SCEM TIALN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 5/16X3/4X3 1/2 SCEM TIALN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC80181
  • Mfr. Model # C80181
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.11 lbs

Technical Specs

  • Number of Flutes 2
  • Finish Titanium Aluminium Nitride
  • Item Carbide End Mill
  • Grade General Purpose
  • Shank Dia. 3/8"
  • Cutting Direction Right Hand
  • Overall Length 3-1/2"
  • Helix Angle 35 deg.
  • List Number CEM-DE-2
  • Steel (P) Compatibility Yes
  • Length of Cut 0.75"
  • Stainless (M) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Single End/Double End Double End
  • Hardened (H) Compatibility No
  • Super Alloy (S) Compatibility No
  • End Mill Style Square
  • Milling Dia. 5/16"
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Cutting Type Center
  • End Mill Material Carbide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list