END MILL, BRIGHT, 5/16"X5/16"X2-1/8"X4" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL, BRIGHT, 5/16"X5/16"X2-1/8"X4"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60626
  • Mfr. Model # C60626
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.79 lbs

Technical Specs

  • Finish Bright
  • Grade High Performance
  • Number of Flutes 3
  • Item Carbide End Mill
  • Overall Length 4"
  • Cutting Direction Right Hand
  • List Number CEM-AM-3
  • Shank Dia. 5/16"
  • Length of Cut 2.125"
  • Helix Angle 35 deg.
  • Steel (P) Compatibility No
  • Cast Iron (K) Compatibility No
  • Stainless (M) Compatibility No
  • Single End/Double End Single End
  • Non Ferrous (N) Compatibility Yes
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility No
  • Milling Diameter 5/16"
  • End Mill Style Square
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Material Carbide
  • End Mill Application Finishing
  • End Mill Cutting Type Center

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list