Skip Content
END MILL 5/16X13/16X21/2 .020 TIALN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 5/16X13/16X21/2 .020 TIALN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC80024
  • Mfr. Model # C80024
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.27 lbs

Technical Specs

  • Finish Titanium Aluminium Nitride
  • Grade General Purpose
  • Overall Length 2-1/2"
  • Number of Flutes 4
  • Item Carbide End Mill
  • Shank Dia. 5/16"
  • List Number CEM-V-4R
  • Cutting Direction Right Hand
  • Length of Cut 0.8125"
  • Corner Radius 0.020"
  • Stainless (M) Compatibility Yes
  • Helix Angle 38 deg.
  • Steel (P) Compatibility Yes
  • Cast Iron (K) Compatibility No
  • Non Ferrous (N) Compatibility No
  • Hardened (H) Compatibility Yes
  • End Mill Style Corner Radius
  • Super Alloy (S) Compatibility Yes
  • Single End/Double End Single End
  • Milling Diameter 5/16"
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list