Skip Content
END MILL 5/16X13/16X21/2 .020 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 5/16X13/16X21/2 .020 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60378
  • Mfr. Model # C60378
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.22 lbs

Technical Specs

  • Finish Bright
  • Item Carbide End Mill
  • Number of Flutes 3
  • Grade High Performance
  • Overall Length 2-1/2"
  • Cutting Direction Right Hand
  • Shank Dia. 5/16"
  • List Number CEM-EM-3
  • Length of Cut 0.8125"
  • Corner Radius 0.020"
  • Helix Angle 30 deg.
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Non Ferrous (N) Compatibility No
  • Super Alloy (S) Compatibility No
  • Cast Iron (K) Compatibility No
  • Single End/Double End Single End
  • Hardened (H) Compatibility Yes
  • Milling Diameter 5/16"
  • End Mill Style Corner Radius
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Roughing/Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list