Skip Content
END MILL 5/16X13/16X2 1/2 .000 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 5/16X13/16X2 1/2 .000 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC61035
  • Mfr. Model # C61035
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.36 lbs

Technical Specs

  • Item Carbide End Mill
  • Finish Bright
  • Number of Flutes 2
  • Grade General Purpose
  • Overall Length 2-1/2"
  • List Number CEM-SE-2
  • Shank Dia. 5/16"
  • Cutting Direction Right Hand
  • Helix Angle 35 deg.
  • Length of Cut 0.8125"
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility No
  • Cast Iron (K) Compatibility Yes
  • Non Ferrous (N) Compatibility Yes
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility No
  • End Mill Style Corner Radius
  • Milling Diameter 5/16"
  • Single End/Double End Single End
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Cutting Type Center
  • End Mill Material Carbide
  • End Mill Application Finishing
  • Corner Radius 0.000"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list