END MILL, BRIGHT, 5/16"X5/16"X1-1/4"X3" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL, BRIGHT, 5/16"X5/16"X1-1/4"X3"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60026
  • Mfr. Model # C60026
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.81 lbs

Technical Specs

  • Item Carbide End Mill
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 3"
  • Grade General Purpose
  • Shank Dia. 5/16"
  • List Number CEM-V-4R
  • Cutting Direction Right Hand
  • Corner Radius 0.020"
  • Length of Cut 1.25"
  • Helix Angle 38 deg.
  • Stainless (M) Compatibility Yes
  • Steel (P) Compatibility Yes
  • Non Ferrous (N) Compatibility No
  • Super Alloy (S) Compatibility Yes
  • Cast Iron (K) Compatibility No
  • Hardened (H) Compatibility Yes
  • Single End/Double End Single End
  • End Mill Style Corner Radius
  • Milling Diameter 5/16"
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list