END MILL, BRIGHT, 5/16"X5/16"X1-5/8"X4" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL, BRIGHT, 5/16"X5/16"X1-5/8"X4"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60945
  • Mfr. Model # C60945
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 62.59 lbs

Technical Specs

  • Number of Flutes 2
  • Finish Bright
  • Item Carbide End Mill
  • Grade General Purpose
  • Overall Length 4"
  • Shank Dia. 5/16"
  • List Number CEM-SE-2B
  • Cutting Direction Right Hand
  • Length of Cut 1.625"
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility No
  • Cast Iron (K) Compatibility Yes
  • Helix Angle 35 deg.
  • Non Ferrous (N) Compatibility Yes
  • Single End/Double End Single End
  • Super Alloy (S) Compatibility Yes
  • Hardened (H) Compatibility No
  • Milling Diameter 5/16"
  • End Mill Style Ball Nose
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Material Carbide
  • End Mill Cutting Type Center
  • End Mill Application Finishing

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list