END MILL, BRIGHT, 5/16"X5/16"X1/2"X2" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL, BRIGHT, 5/16"X5/16"X1/2"X2"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60539
  • Mfr. Model # C60539
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.01 lbs

Technical Specs

  • Finish Bright
  • Item Carbide End Mill
  • Grade High Performance
  • Number of Flutes 5
  • Overall Length 2"
  • Length of Cut 0.5"
  • Shank Dia. 5/16"
  • List Number CEM-V2-5R
  • Cutting Direction Right Hand
  • Helix Angle 38 deg.
  • Corner Radius 0.020"
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Non Ferrous (N) Compatibility No
  • Cast Iron (K) Compatibility No
  • Single End/Double End Single End
  • Hardened (H) Compatibility Yes
  • Milling Diameter 5/16"
  • Super Alloy (S) Compatibility Yes
  • End Mill Style Corner Radius
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Roughing/Finishing
  • End Mill Cutting Type Center
  • End Mill Material Carbide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list