Skip Content
END MILL 5/16X1/2X2 .000 SCEM TIALN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 5/16X1/2X2 .000 SCEM TIALN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC80021
  • Mfr. Model # C80021
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.01 lbs

Technical Specs

  • Item Carbide End Mill
  • Finish Titanium Aluminium Nitride
  • Number of Flutes 4
  • Overall Length 2"
  • Cutting Direction Right Hand
  • Shank Dia. 5/16"
  • Grade General Purpose
  • List Number CEM-V-4R
  • Length of Cut 0.5"
  • Steel (P) Compatibility Yes
  • Helix Angle 38 deg.
  • Stainless (M) Compatibility Yes
  • Super Alloy (S) Compatibility Yes
  • Cast Iron (K) Compatibility No
  • Non Ferrous (N) Compatibility No
  • Hardened (H) Compatibility Yes
  • Single End/Double End Single End
  • End Mill Style Corner Radius
  • Milling Diameter 5/16"
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Cutting Type Center
  • End Mill Material Carbide
  • Corner Radius 0.000"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list