Skip Content
END MILL 5/16X1 1/8X3 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 5/16X1 1/8X3 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60944
  • Mfr. Model # C60944
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.81 lbs

Technical Specs

  • Finish Bright
  • Grade General Purpose
  • Item Carbide End Mill
  • Number of Flutes 2
  • Shank Dia. 5/16"
  • Overall Length 3"
  • List Number CEM-SE-2B
  • Cutting Direction Right Hand
  • Length of Cut 1.125"
  • Helix Angle 35 deg.
  • Cast Iron (K) Compatibility Yes
  • Stainless (M) Compatibility No
  • Super Alloy (S) Compatibility Yes
  • Steel (P) Compatibility Yes
  • Non Ferrous (N) Compatibility Yes
  • Hardened (H) Compatibility No
  • Single End/Double End Single End
  • Milling Dia. 5/16"
  • End Mill Style Ball Nose
  • Pitch 0
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Cutting Type Center
  • End Mill Material Carbide

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List