Skip Content
END MILL 5/16X1 1/4X3 1/2 SCEM-TICN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 5/16X1 1/4X3 1/2 SCEM-TICN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC70486
  • Mfr. Model # C70486
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.69 lbs

Technical Specs

  • Item Carbide End Mill
  • Finish Titanium Carbo Nitride
  • Number of Flutes 2
  • Grade High Performance
  • Overall Length 3-1/2"
  • Shank Dia. 5/16"
  • List Number CEM-AM-2
  • Cutting Direction Right Hand
  • Length of Cut 1.25"
  • Helix Angle 45 deg.
  • Stainless (M) Compatibility No
  • Cast Iron (K) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Steel (P) Compatibility No
  • Super Alloy (S) Compatibility No
  • Single End/Double End Single End
  • Hardened (H) Compatibility No
  • Milling Dia. 5/16"
  • End Mill Style Square
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Material Carbide
  • End Mill Cutting Type Center
  • End Mill Application Roughing/Finishing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list