Skip Content
END MILL 442 TIN 5/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

END MILL 442 TIN 5/32

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF442-39917
  • Mfr. Model # 442-39917
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish TiN Coated
  • Item High Speed Steel End Mill
  • Overall Length 2"
  • Number of Flutes 4
  • Corner Radius 2"
  • List Number HMD4TN
  • Shank Dia. 3/16"
  • Length of Cut 15/64"
  • Cutting Direction Right Hand
  • Helix Angle 15/64"
  • Dimension Type Fractional Inch
  • Milling Dia. 0.1563"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list