Skip Content
END MILL 410 BF 1/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL 410 BF 1/16

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF410-40969
  • Mfr. Model # 410-40969
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish Bright
  • Overall Length 2-1/4"
  • Item Cobalt End Mill
  • Shank Dia. 3/16"
  • Number of Flutes 4
  • List Number HMDC4
  • Length of Cut 3/16"
  • Cutting Direction Right Hand
  • Corner Radius 2 1/4"
  • Helix Angle 3/16"
  • Dimension Type Fractional Inch

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list