Skip Content
END MILL 31/64X1X3 .000 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 31/64X1X3 .000 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC61892
  • Mfr. Model # C61892
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 125.0 lbs

Technical Specs

  • Number of Flutes 4
  • Finish Bright
  • Item Carbide End Mill
  • Shank Dia. 1/2"
  • Overall Length 3"
  • Grade General Purpose
  • Helix Angle 30 deg.
  • Length of Cut 1"
  • Cutting Direction Right Hand
  • List Number CEM-SE-4
  • Stainless (M) Compatibility Yes
  • Steel (P) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Single End/Double End Single End
  • Milling Dia. 31/64"
  • End Mill Style Corner Radius
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center
  • Corner Radius 0.000"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list