END MILL, TIALN, 3/8"X3/8"X9/16"X3" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL, TIALN, 3/8"X3/8"X9/16"X3"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC80284
  • Mfr. Model # C80284
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 65.0 lbs

Technical Specs

  • Number of Flutes 4
  • Finish Titanium Aluminium Nitride
  • Item Carbide End Mill
  • Overall Length 3"
  • List Number CEM-DE-4
  • Shank Dia. 3/8"
  • Grade General Purpose
  • Cutting Direction Right Hand
  • Length of Cut 0.5625"
  • Helix Angle 30 deg.
  • Steel (P) Compatibility Yes
  • Non Ferrous (N) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Super Alloy (S) Compatibility Yes
  • Hardened (H) Compatibility No
  • Milling Diameter 3/8"
  • End Mill Style Square
  • Single End/Double End Double End
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list