Skip Content
END MILL 3/8X9/16X3 DE SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 3/8X9/16X3 DE SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60182
  • Mfr. Model # C60182
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 64.41 lbs

Technical Specs

  • Item Carbide End Mill
  • Finish Bright
  • Grade General Purpose
  • Number of Flutes 2
  • Shank Dia. 3/8"
  • Overall Length 3"
  • List Number CEM-DE-2
  • Cutting Direction Right Hand
  • Helix Angle 35 deg.
  • Length of Cut 0.5625"
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Non Ferrous (N) Compatibility No
  • Hardened (H) Compatibility No
  • Super Alloy (S) Compatibility No
  • End Mill Style Square
  • Single End/Double End Double End
  • Milling Diameter 3/8"
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list