END MILL, BRIGHT, 3/8"X3/8"X7/8"X2-1/2" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL, BRIGHT, 3/8"X3/8"X7/8"X2-1/2"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60435
  • Mfr. Model # C60435
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 58.51 lbs

Technical Specs

  • Finish Bright
  • Item Carbide End Mill
  • Number of Flutes 5
  • Grade General Purpose
  • Overall Length 2-1/2"
  • Shank Dia. 3/8"
  • List Number CEM-EM-5
  • Length of Cut 0.875"
  • Cutting Direction Right Hand
  • Helix Angle 47 deg.
  • Cast Iron (K) Compatibility No
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Non Ferrous (N) Compatibility No
  • Hardened (H) Compatibility Yes
  • Single End/Double End Single End
  • Super Alloy (S) Compatibility No
  • Milling Diameter 3/8"
  • End Mill Style Square
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Cutting Type Center
  • End Mill Material Carbide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list