Skip Content
END MILL 3/8X7/8X2 1/2 RUF-SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 3/8X7/8X2 1/2 RUF-SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60151
  • Mfr. Model # C60151
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 58.0 lbs

Technical Specs

  • Item Carbide End Mill
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-1/2"
  • Grade General Purpose
  • Shank Dia. 3/8"
  • List Number CEM-RS
  • Cutting Direction Right Hand
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Length of Cut 0.875"
  • Cast Iron (K) Compatibility No
  • Non Ferrous (N) Compatibility No
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility Yes
  • Single End/Double End Single End
  • End Mill Style Square
  • Milling Dia. 3/8"
  • Dimension Type Fractional Inch
  • Shank Type Straight without Flats
  • End Mill Application Roughing
  • End Mill Cutting Type Center
  • End Mill Material Carbide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list