Skip Content
END MILL 3/8X3/4X3 1/2 DE SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 3/8X3/4X3 1/2 DE SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60214
  • Mfr. Model # C60214
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 68.94 lbs

Technical Specs

  • Finish Bright
  • Item Carbide End Mill
  • Number of Flutes 2
  • Grade General Purpose
  • Overall Length 3-1/2"
  • Shank Dia. 3/8"
  • List Number CEM-DE-2B
  • Cutting Direction Right Hand
  • Helix Angle 35 deg.
  • Length of Cut 0.75"
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Non Ferrous (N) Compatibility No
  • Cast Iron (K) Compatibility Yes
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility No
  • Single End/Double End Double End
  • Milling Dia. 3/8"
  • End Mill Style Ball Nose
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Cutting Type Center
  • End Mill Material Carbide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list