Skip Content
END MILL 3/8X3/4X3 1/2 DE SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 3/8X3/4X3 1/2 DE SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60183
  • Mfr. Model # C60183
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.3 lbs

Technical Specs

  • Finish Bright
  • Item Carbide End Mill
  • Overall Length 3-1/2"
  • Number of Flutes 2
  • Grade General Purpose
  • Shank Dia. 3/8"
  • List Number CEM-DE-2
  • Cutting Direction Right Hand
  • Length of Cut 0.75"
  • Helix Angle 35 deg.
  • Stainless (M) Compatibility Yes
  • Non Ferrous (N) Compatibility No
  • Cast Iron (K) Compatibility Yes
  • Steel (P) Compatibility Yes
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility No
  • Milling Dia. 3/8"
  • Single End/Double End Double End
  • End Mill Style Square
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list