Skip Content
END MILL 3/8X2X4 .020 SCEM TIALN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 3/8X2X4 .020 SCEM TIALN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC80034
  • Mfr. Model # C80034
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 83.46 lbs

Technical Specs

  • Finish Titanium Aluminium Nitride
  • Number of Flutes 4
  • Item Carbide End Mill
  • Grade General Purpose
  • Overall Length 4"
  • List Number CEM-V-4R
  • Shank Dia. 3/8"
  • Cutting Direction Right Hand
  • Length of Cut 2"
  • Helix Angle 38 deg.
  • Corner Radius 0.020"
  • Steel (P) Compatibility Yes
  • Cast Iron (K) Compatibility No
  • Stainless (M) Compatibility Yes
  • Super Alloy (S) Compatibility Yes
  • Non Ferrous (N) Compatibility No
  • Single End/Double End Single End
  • Hardened (H) Compatibility Yes
  • Milling Dia. 3/8"
  • End Mill Style Corner Radius
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list