Skip Content
END MILL 3/8X2X4 .000 SCEM TIALN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 3/8X2X4 .000 SCEM TIALN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC80033
  • Mfr. Model # C80033
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 83.46 lbs

Technical Specs

  • Finish Titanium Aluminium Nitride
  • Grade General Purpose
  • Number of Flutes 4
  • Item Carbide End Mill
  • List Number CEM-V-4R
  • Shank Dia. 3/8"
  • Overall Length 4"
  • Cutting Direction Right Hand
  • Helix Angle 38 deg.
  • Stainless (M) Compatibility Yes
  • Length of Cut 2"
  • Steel (P) Compatibility Yes
  • Cast Iron (K) Compatibility No
  • Non Ferrous (N) Compatibility No
  • Hardened (H) Compatibility Yes
  • Super Alloy (S) Compatibility Yes
  • Single End/Double End Single End
  • End Mill Style Corner Radius
  • Milling Dia. 3/8"
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center
  • Corner Radius 0.000"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list