END MILL, BRIGHT, 3/8"X3/8"X1"X2-1/2" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL, BRIGHT, 3/8"X3/8"X1"X2-1/2"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC61042
  • Mfr. Model # C61042
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 54.88 lbs

Technical Specs

  • Finish Bright
  • Item Carbide End Mill
  • Shank Dia. 3/8"
  • Overall Length 2-1/2"
  • Grade General Purpose
  • Number of Flutes 2
  • Length of Cut 1"
  • List Number CEM-SE-2
  • Cutting Direction Right Hand
  • Corner Radius 0.020"
  • Helix Angle 35 deg.
  • Cast Iron (K) Compatibility Yes
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility No
  • Milling Diameter 3/8"
  • Single End/Double End Single End
  • End Mill Style Corner Radius
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Material Carbide
  • End Mill Application Finishing
  • End Mill Cutting Type Center

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list