Skip Content
END MILL 3/8X1X2 1/2 .015 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 3/8X1X2 1/2 .015 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC61873
  • Mfr. Model # C61873
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 58.05 lbs

Technical Specs

  • Finish Bright
  • Item Carbide End Mill
  • Number of Flutes 4
  • Grade General Purpose
  • Overall Length 2-1/2"
  • Shank Dia. 3/8"
  • List Number CEM-SE-4
  • Cutting Direction Right Hand
  • Length of Cut 1"
  • Corner Radius 0.015"
  • Cast Iron (K) Compatibility Yes
  • Helix Angle 30 deg.
  • Steel (P) Compatibility Yes
  • Hardened (H) Compatibility No
  • Super Alloy (S) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • End Mill Style Corner Radius
  • Single End/Double End Single End
  • Milling Dia. 3/8"
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Cutting Type Center
  • End Mill Material Carbide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list