Skip Content
END MILL 3/8X1X2 1/2 .010 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 3/8X1X2 1/2 .010 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC61872
  • Mfr. Model # C61872
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 58.05 lbs

Technical Specs

  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-1/2"
  • Item Carbide End Mill
  • Grade General Purpose
  • Shank Dia. 3/8"
  • List Number CEM-SE-4
  • Length of Cut 1"
  • Cutting Direction Right Hand
  • Corner Radius 0.010"
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Helix Angle 30 deg.
  • Cast Iron (K) Compatibility Yes
  • Non Ferrous (N) Compatibility Yes
  • Hardened (H) Compatibility No
  • Milling Dia. 3/8"
  • Super Alloy (S) Compatibility No
  • End Mill Style Corner Radius
  • Single End/Double End Single End
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Material Carbide
  • End Mill Application Finishing
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list