Skip Content
END MILL 3/8X11/8X3 .020 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 3/8X11/8X3 .020 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60550
  • Mfr. Model # C60550
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 66.22 lbs

Technical Specs

  • Finish Bright
  • Item Carbide End Mill
  • Grade High Performance
  • Number of Flutes 5
  • Overall Length 3"
  • Shank Dia. 3/8"
  • Length of Cut 1.125"
  • List Number CEM-V2-5R
  • Helix Angle 38 deg.
  • Corner Radius 0.020"
  • Stainless (M) Compatibility Yes
  • Cutting Direction Right Hand
  • Steel (P) Compatibility Yes
  • Cast Iron (K) Compatibility No
  • Non Ferrous (N) Compatibility No
  • Single End/Double End Single End
  • Super Alloy (S) Compatibility Yes
  • Hardened (H) Compatibility Yes
  • Milling Diameter 3/8"
  • End Mill Style Corner Radius
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Roughing/Finishing
  • End Mill Cutting Type Center
  • End Mill Material Carbide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list