Skip Content
END MILL 3/8X1 3/4X4 .000 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 3/8X1 3/4X4 .000 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC61881
  • Mfr. Model # C61881
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 90.26 lbs

Technical Specs

  • Finish Bright
  • Item Carbide End Mill
  • Number of Flutes 4
  • Grade General Purpose
  • Shank Dia. 3/8"
  • List Number CEM-SE-4
  • Overall Length 4"
  • Cutting Direction Right Hand
  • Helix Angle 30 deg.
  • Length of Cut 1.75"
  • Cast Iron (K) Compatibility Yes
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Hardened (H) Compatibility No
  • Single End/Double End Single End
  • Non Ferrous (N) Compatibility Yes
  • Milling Dia. 3/8"
  • Super Alloy (S) Compatibility No
  • End Mill Style Corner Radius
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center
  • Corner Radius 0.000"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list