END MILL 3/8X1/2X2 SCEM-TICN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL 3/8X1/2X2 SCEM-TICN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC70627
  • Mfr. Model # C70627
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 46.49 lbs

Technical Specs

  • Number of Flutes 3
  • Item Carbide End Mill
  • Finish Titanium Carbo Nitride
  • Grade High Performance
  • Overall Length 2"
  • Shank Dia. 3/8"
  • List Number CEM-AM-3
  • Cutting Direction Right Hand
  • Length of Cut 0.5"
  • Helix Angle 35 deg.
  • Steel (P) Compatibility No
  • Cast Iron (K) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Stainless (M) Compatibility No
  • Hardened (H) Compatibility No
  • Super Alloy (S) Compatibility No
  • End Mill Style Square
  • Milling Diameter 3/8"
  • Single End/Double End Single End
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Material Carbide
  • End Mill Application Finishing
  • End Mill Cutting Type Center

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list